Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 8V 1900 U

8 8V 1900 U

8 8V 1900 U V-BELT SHEAVE ; 8GR 8V 19" OD BORED FOR U0 BUSHING

Transmission Pulley; 8 Grooves; 19" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

8 8V 1900 U

BDI #

21979626

PRICE
$ 3,230.19 / each
$ 5,233.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
106.576
UNSPSC
26111806
EAN
0697950741215
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 8V 1900 U
Weight / LBS
235
Long Description
Transmission Pulley; 8 Grooves; 19" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18.8 Inch | 477.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
18.8 Inch | 477.52 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bore
0 Inch | 0 Millimeter