Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 8V 2000 U

8 8V 2000 U

8 8V 2000 U V-BELT SHEAVE ; 8GR 8V 20" OD BORED FOR U0 BUSHING

Transmission Pulley; 8 Grooves; 20" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

8 8V 2000 U

BDI #

21979628

PRICE
$ 3,349.19 / each
$ 5,426.77 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
113.832
UNSPSC
26111806
EAN
0697950741222
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 8V 2000 U
Weight / LBS
251
Long Description
Transmission Pulley; 8 Grooves; 20" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter