Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 8V 1900 U

8 8V 2120 U

8 8V 2120 U V-BELT SHEAVE ; 8GR 8V 21.20" OD BORED FOR U0 BUSHING

Transmission Pulley; 8 Grooves; 21.2" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

8 8V 2120 U

BDI #

21979630

PRICE
$ 3,646.69 / each
$ 5,908.82 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
121.542
UNSPSC
26111806
EAN
0697950741246
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 8V 2120 U
Weight / LBS
268
Long Description
Transmission Pulley; 8 Grooves; 21.2" Outside Diameter; Bushed; U1 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter