Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 8V 7100 W

8 8V 7100 W

8 8V 7100 W V-BELT SHEAVE ; HI-CAP 8 GRV 8V

Transmission Pulley; 8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4 To 8-1/2" Bushing Bore Range; Keyway

Part #

8 8V 7100 W

BDI #

624340

PRICE
$ 23,258.60 / each
$ 38,860.15 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
678.73
UNSPSC
26111806
EAN
0697950124087
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 8V 7100 W
Weight / LBS
1,680
Long Description
Transmission Pulley; 8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4 To 8-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
70.8 Inch | 1,798.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
70.8 Inch | 1,798.32 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
71 Inch | 1,803.4 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter