Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 C 150 R

8 C 150 R

8 C 150 R V-BELT SHEAVE ; 8GR B 15" PD BORED FOR R1 BUSHING

Transmission Pulley; 8 Grooves; 15.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

8 C 150 R

BDI #

21976980

PRICE
$ 2,186.20 / each
$ 3,542.35 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
42.177
UNSPSC
26111806
EAN
0697950728322
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 C 150 R
Weight / LBS
93
Long Description
Transmission Pulley; 8 Grooves; 15.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 15" Pitch Minimum; 15" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
15.4 Inch | 391.16 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter