Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 C 200 S

8 C 200 S

8 C 200 S V-BELT SHEAVE ; 8GR B 20" PD BORED FOR S1 BUSHING

Transmission Pulley; 8 Grooves; 20.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway

Part #

8 C 200 S

BDI #

21976986

PRICE
$ 2,531.89 / each
$ 4,102.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
73.923
UNSPSC
26111806
EAN
0697950728285
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
S2
Belt Series
C
Bushing Bore Range - Inch
1-7/8 To 4-3/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 C 200 S
Weight / LBS
163
Long Description
Transmission Pulley; 8 Grooves; 20.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Bore
0 Inch | 0 Millimeter