Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 C 240 U

8 C 240 U

8 C 240 U V-BELT SHEAVE ; 8GR B 24" PD BORED FOR U0 BUSHING

Transmission Pulley; 8 Grooves; 24.4" Outside Diameter; Bushed; U0 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

8 C 240 U

BDI #

21976992

PRICE
$ 2,623.32 / each
$ 4,250.65 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
83.447
UNSPSC
26111806
EAN
0697950728254
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U0
Belt Series
C
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 C 240 U
Weight / LBS
184
Long Description
Transmission Pulley; 8 Grooves; 24.4" Outside Diameter; Bushed; U0 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter