Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8/SPB630 4545 NR. BT06308

8 C 90 TB

8 C 90 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 9.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

8 C 90 TB

BDI #

624219

PRICE
$ 924.27 / each
$ 1,435.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.056
UNSPSC
26111806
EAN
0697950158419
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 C 90 TB
Weight / LBS
64
Long Description
Transmission Pulley; 8 Grooves; 9.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter