Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 3V 1400 TB

8 C 95 TB

8 C 95 TB V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 9.9" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

8 C 95 TB

BDI #

624221

PRICE
$ 946.80 / each
$ 1,470.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.142
UNSPSC
26111806
EAN
0697950158426
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 C 95 TB
Weight / LBS
67
Long Description
Transmission Pulley; 8 Grooves; 9.9" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 32 To 95 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter