Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 B 68 SF

8 D 135 J

8 D 135 J V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 14.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13-1/2" Pitch Minimum; 13-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

8 D 135 J

BDI #

624224

PRICE
$ 3,638.36 / each
$ 5,895.33 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
61.29
UNSPSC
26111806
EAN
0697950123400
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 D 135 J
Weight / LBS
150
Long Description
Transmission Pulley; 8 Grooves; 14.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 13-1/2" Pitch Minimum; 13-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13.5 Inch | 342.9 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Outside Diameter
14.14 Inch | 359.156 Millimeter
Pitch Diameter Maximum
13.5 Inch | 342.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter