Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8 D 160 J

8 D 160 J

8 D 160 J V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 16.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

8 D 160 J

BDI #

624229

PRICE
$ 4,434.30 / each
$ 7,185.01 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
79.45
UNSPSC
26111806
EAN
0697950123455
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 D 160 J
Weight / LBS
200
Long Description
Transmission Pulley; 8 Grooves; 16.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Outside Diameter
16.64 Inch | 422.656 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter