Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8V19.0X8-M

8 D 180 M

8 D 180 M V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 18.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

8 D 180 M

BDI #

624231

PRICE
$ 5,173.47 / each
$ 8,382.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
106.054
UNSPSC
26111806
EAN
0697950123462
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 D 180 M
Weight / LBS
250
Long Description
Transmission Pulley; 8 Grooves; 18.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.64 Inch | 473.456 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter