Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8V18.0X8-M

8 D 200 M

8 D 200 M V-BELT SHEAVE ; 8 GRV CONVENTIONAL

Transmission Pulley; 8 Grooves; 20.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

8 D 200 M

BDI #

624232

PRICE
$ 5,685.03 / each
$ 9,211.60 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
131.66
UNSPSC
26111806
EAN
0697950123479
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
8 D 200 M
Weight / LBS
270
Long Description
Transmission Pulley; 8 Grooves; 20.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
20.64 Inch | 524.256 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter