Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80-2 C/L C/P S/F

80-2 C/L C/P S/F

80-2 C/L C/P S/F CHAIN OFFSET LINK ; 80-2 CHAIN 1" PITCH COTTERED

Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter

Part #

332290

BDI #

341011

PRICE
$ 17.83 / each
$ 52.75 / each

QTY

INVENTORY:
13
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.116
UNSPSC
31151609
EAN
0662288468455
Chain Size
80-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
80-2 C/L C/P S/F
Manufacturer Internal Number
332290
Weight / LBS
0.25
Long Description
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.934 Inch | 23.724 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter