Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

06B RIV 10FT

80 RIV 10FT

80 RIV 10FT ROLLER CHAIN ; 1"CHAIN PITCH RIVETED 10FT/BOX

Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter

Part #

RC080R1A

BDI #

21497412

PRICE
$ 362.82 / box
$ 735.00 / box

QTY

INVENTORY:
12
Manufacturer Name
MAXCO CHAIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
UNSPSC
31151603
EAN
0458011380043
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.hkkchain.com
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.921 Inch | 23.393 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter