Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

800-8M-50T

800-8M-50T

800-8M-50T TIMING BELT ; 50MM W 8MM P 800MM PITCH LG

Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material

Part #

800-8M-50T

BDI #

545455

PRICE
$ 200.65 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
26111811
EAN
0746041127718
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile | Tiger Series
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
800-8M-50T
Weight / LBS
0.56
Long Description
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
31.496 Inch | 800 Millimeter
Belt Width
1.969 Inch | 50 Millimeter