Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

800-KPS14M-1568

800-KPS14M-1568

800-KPS14M-1568 TIMING BELT

Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 80MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material

Part #

800-KPS14M-1568

BDI #

139884

PRICE
$ 814.27 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.824
EAN
0649717328887
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
KPS14M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
800-KPS14M-1568
Weight / LBS
1.88
Long Description
Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 80MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
3.15 Inch | 80 Millimeter
Belt Pitch Length
61.732 Inch | 1568 Millimeter