Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20155

80105

80105 LINEAR CYLINDRICAL BALL NUT ; 25.4MM DIA 5.08MM LEAD

Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 0.2" Thread Lead; 1" Ball Circle Diam; 1-1/2" Outside Diam; 1-1/2" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51105|52105|53105 Ball Screw

Part #

80105

BDI #

21580198

PRICE
$ 166.97 / each

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Bronze
Ball Screw Series
51105 | 52105 | 53105
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Category - BDI
Linear Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
80105
Weight / LBS
0.5
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1" Thread Diam; 0.2" Thread Lead; 1" Ball Circle Diam; 1-1/2" Outside Diam; 1-1/2" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51105|52105|53105 Ball Screw
Ball Circle Diameter
1 Inch | 25.4 Millimeter
Overall Height
0 Inch | 0 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Overall Length
1.5 Inch | 38.1 Millimeter
Thread Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Overall Width
0 Inch | 0 Millimeter