Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

08A37

80A17

80A17 ROLLER CHAIN SPROCKET ; 1" P 17T SINGLE 15/16" MPB A PLATE

Roller Chain Sprocket; 80 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

80A17

BDI #

624402

PRICE
$ 47.84 / each
$ 139.13 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.46
UNSPSC
31171901
EAN
0697950020297
Chain Size
80
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.3
Long Description
Roller Chain Sprocket; 80 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
5.949 Inch | 151.105 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.442 Inch | 138.23 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter