Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G100P0188 PER DWG Q60A58

80A39

80A39 ROLLER CHAIN SPROCKET ; A PLATE

Roller Chain Sprocket; 80 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.987" Outside Diameter; 12.428" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

80A39

BDI #

624432

PRICE
$ 154.62 / each
$ 449.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.19
UNSPSC
31171901
EAN
0697950021270
Chain Size
80
Number of Teeth
39
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.9
Long Description
Roller Chain Sprocket; 80 Chain; 39 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.987" Outside Diameter; 12.428" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
12.987 Inch | 329.87 Millimeter
Pitch Diameter
12.428 Inch | 315.66 Millimeter
Bore
0 Inch | 0 Millimeter