Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B23F X 1-3/4

80B49F X 1-3/8

H80B49F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 16.176" Outside Diameter; 15.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

80B49F-1F

BDI #

916072

PRICE
$ 324.56 / each
$ 681.39 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
14.86
UNSPSC
31171901
EAN
0097039342812
Chain Size
80
Number of Teeth
49
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; 16.176" Outside Diameter; 15.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
15.608 Inch | 396.44 Millimeter
Outside Diameter
16.176 Inch | 410.87 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.375 Inch | 34.925 Millimeter