Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BS17 1 7/16

80BS44 1 5/8

80BS44 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.582" Outside Diameter; 14.018" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS44 1 5/8

BDI #

624957

PRICE
$ 293.48 / each
$ 853.65 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.56
UNSPSC
31171901
EAN
0697950312682
Chain Size
80
Number of Teeth
44
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
29.3
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.582" Outside Diameter; 14.018" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
14.582 Inch | 370.383 Millimeter
Pitch Diameter
14.018 Inch | 356.05 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter