Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BS25H 1-15/16

80BS53 1 15/16

80BS53 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 53 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.451" Outside Diameter; 16.88" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS53 1 15/16

BDI #

625044

PRICE
$ 383.72 / each
$ 1,116.15 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
42.236
UNSPSC
31171901
EAN
0697950313467
Chain Size
80
Number of Teeth
53
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
42.2
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 53 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.451" Outside Diameter; 16.88" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
17.451 Inch | 443.255 Millimeter
Pitch Diameter
16.88 Inch | 428.752 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter