Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40BS18 1 3/8

80BS55 2 7/16

80BS55 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 2-7/16" Bore; 80 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 17-33/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS55 2 7/16

BDI #

625072

PRICE
$ 400.32 / each
$ 1,164.45 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
46.34
UNSPSC
31171901
EAN
0697950313719
Chain Size
80
Number of Teeth
55
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
46.3
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 80 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.088" Outside Diameter; 17-33/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
17.516 Inch | 444.906 Millimeter
Outside Diameter
18.088 Inch | 459.435 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter