Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80TL3-3020

80TL3-3020

80TL3-3020 TORQUE LIMITER HUB

5-1/4" Outside Diameter; Bushed; 5" Pilot Diameter; 9/16" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; 4" Bolt Circle Diameter; No Keyway

Part #

80TL3

BDI #

22379434

PRICE
$ 205.20 / each
$ 430.78 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
26111534
EAN
0097039387189
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3020
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
80TL3
Weight / LBS
4.3
Long Description
5-1/4" Outside Diameter; Bushed; 5" Pilot Diameter; 9/16" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; 4" Bolt Circle Diameter; No Keyway
Outside Diameter
5.25 Inch | 133.35 Millimeter
Pilot Length
0.563 Inch | 14.3 Millimeter
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter