Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

81400283

81400283

LF1873TAB GRIP S-3.75IN D NEO BK 60SH ; 81400283 TABLETOP CHAIN NON RETURNABLE

Plate Top Chain; 1843; 2 Piece Steel with Gripper Retainer; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing

Part #

10144658

BDI #

24113050

PRICE
$ 141.51 / Foot
$ 261.79 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
UNSPSC
31151614
EAN
0793699672114
Chain Size
1843
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.324
Long Description
Plate Top Chain; 1843; 2 Piece Steel with Gripper Retainer; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter