Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

81416342

81416342

HP7706-K4.5 TABLETOP CHAIN ; 81416342

Mat Top Modular Belting; 7706; Perforated Top; 1" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height

Part #

10028422

BDI #

21575249

PRICE
$ 46.72 / Foot
$ 60.00 / Foot

QTY

INVENTORY:
100
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.422
UNSPSC
31151615
EAN
0793699181227
Modular Belting Size
7706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.078
Long Description
Mat Top Modular Belting; 7706; Perforated Top; 1" Pitch; 4-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter