Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

815-21R1.44-DS-SS

815-21R1.44-DS-SS

815-21R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

1-7/16" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

32055

BDI #

336318

PRICE
$ 138.59 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0726166149291
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32055
Weight / LBS
1
Long Description
1-7/16" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
5.09 Inch | 129.286 Millimeter
Outside Diameter
5.08 Inch | 129.032 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.438 Inch | 36.525 Millimeter