Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

815BS23 1

815BS23 1

815BS23 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron

Part #

815BS23 1

BDI #

625469

PRICE
$ 181.77 / each
$ 459.53 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.119
UNSPSC
31171903
EAN
0697950175010
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
23
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
815BS23 1
Weight / LBS
6.87
Long Description
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 23 Teeth; 5.59" Outside Diameter; 5.56" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
5.56 Inch | 141.224 Millimeter
Outside Diameter
5.59 Inch | 141.986 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter