Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C550-1-CL

81X-CL

81X CL PLAIN CHAIN CONNECTING LINK ; 2.609" PITCH 0.44" PIN DIA

Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.157" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter

Part #

81X CL

BDI #

18208247

QTY

INVENTORY:
15
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151609
Chain Size
81X
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.157" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter