Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

81X-H-ATT-RL

81X-H-ATT-RL

81XTSUHATTRL ; POR 81-X ECONO INH-ATTIN ROLLER LK

Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter

Part #

81X-H-ATT-RL

BDI #

905023

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151609
Chain Size
81X
Basic Construction
Riveted
Component
Roller Link
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter