Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

81X RIV 10FT PK

81X RIV 10FT PK

81X RIV CHAIN ; 81X 2-39/64" PITCH 10FT/BOX

Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.16" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter

Part #

81X RIV 10FT

BDI #

18622291

QTY

INVENTORY:
1405
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
UNSPSC
31151614
Chain Size
81X
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
Weight / LBS
2.36
Long Description
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1-1/16" Roller Width; 0.16" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Diameter
0.91 Inch | 23.114 Millimeter
Roller Width
1.063 Inch | 27 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
1.12 Inch | 28.448 Millimeter