Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

81XH SD O/L

81XH SD O/L

81X SD HS O/L OFFSET LINK ; RIVETED TYPE

Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/16" Plate Thickness; 1.265" Plate Height; Straight; 7/16" Pin Diameter

Part #

SD81XHS12I

BDI #

19304863

PRICE
$ 22.03 / each

QTY

INVENTORY:
32
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
31151609
EAN
6623901369607
Chain Size
81X
Basic Construction
Cottered
Component
Offset Link
Chain Series
Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Hydro Service | Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
1.02
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/16" Plate Thickness; 1.265" Plate Height; Straight; 7/16" Pin Diameter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Roller Width
1.062 Inch | 26.975 Millimeter
Plate Height
1.265 Inch | 32.131 Millimeter
Plate Thickness
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter