Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

820-29R1.44-DMS-SS

820-29R1.44-DMS-SS

820-29R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

Conveying Chain Sprocket; 1.44" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 29 Teeth; A-No Hub Type; Finished Bore; Round; 7.028" Outside Diameter; 6.98" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway

Part #

121133S

BDI #

336450

PRICE
$ 184.02 / each

QTY

INVENTORY:
17
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.043
UNSPSC
31171903
EAN
0726166191368
Modular - Flat Top Size
820
Number of Teeth
29
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121133S
Weight / LBS
2.3
Long Description
Conveying Chain Sprocket; 1.44" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 29 Teeth; A-No Hub Type; Finished Bore; Round; 7.028" Outside Diameter; 6.98" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.028 Inch | 178.511 Millimeter
Pitch Diameter
6.98 Inch | 177.292 Millimeter
Bore
1.44 Inch | 36.576 Millimeter