Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8210G002EAC120/60 110/50

8210G002EAC120/60 110/50

8210G002EAC120/60 110/50 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W

Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI; 32 To 180 Deg F; EPDM Seal; Brass

Part #

8210G002EAC120/60,110/50D

BDI #

20691336

PRICE
$ 333.75 / each

QTY

INVENTORY:
2
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141600
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 5 To 200 PSI | Light Oil 5 To 135 PSI | Water 5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.9
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI; 32 To 180 Deg F; EPDM Seal; Brass
Overall Height
3.388 Inch | 86.055 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
3.36 Inch | 85.344 Millimeter