Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

82451

82451

082451 LUMBER GRADING CRAYON BRIGHT PINK ; ULTRASCAN 12/BOX 72/CASE

Crayon; Lumber | Wood ProDuct Applicable Material; Lumber and timber industry Application; Bright Pink 91 Color; 11/16" Nominal Diameter; 4-5/8" Nominal Length; Case Packing Type; 72 Per Case Quantity; 100 Deg F Maximum Temperature Range

Part #

082451

BDI #

18507283

PRICE
$ 81.67 / box

QTY

INVENTORY:
19
CATEGORY
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
12350000
EAN
0048615824512
Noun
Crayon
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-82451
Product Detail
Crayon
Product Specification
Lumber | Wood ProDuct Applicable Material; Lumber and timber industry Application; Bright Pink 91 Color; 11/16" Nominal Diameter; 4-5/8" Nominal Length; Case Packing Type; 72 Per Case Quantity; 100 Deg F Maximum Temperature Range
Long Description
Crayon; Lumber | Wood ProDuct Applicable Material; Lumber and timber industry Application; Bright Pink 91 Color; 11/16" Nominal Diameter; 4-5/8" Nominal Length; Case Packing Type; 72 Per Case Quantity; 100 Deg F Maximum Temperature Range