Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

828111

828111

828111 FRICTION BRAKE ; NON RETURNABLE 25MM BORE

Brake; Pneumatic Activation; Straight|Reborable Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Maximum Static Torque

Part #

828111

BDI #

455478

PRICE
$ 2,301.92 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
24.915
EAN
0662284175012
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Rough Stock Bore
Torque
Maximum Static Torque 420Nm
Product Type
Friction Disc
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
6bar
Thermal Capacity
2230W
Application
Cyclic Stop Operation
Inch - Metric
Metric
Other Features
Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
828111
Weight / LBS
55
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Maximum Static Torque
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter