Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

82CS10 2 15/16

82CS11 2 15/16

82CS11 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS

Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.913" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

82CS11 2 15/16

BDI #

625492

PRICE
$ 882.38 / each
$ 1,213.85 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
19.449
UNSPSC
31171902
EAN
0697950324494
Chain Size
82
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
54
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.913" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.913 Inch | 277.19 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Outside Diameter
0 Inch | 0 Millimeter