Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

84AFF.047

84AFF.047

84AFF.047 FLOW CONTROL VALVE ; FIXED ORIFICE .047" FREE REVERSE FLOW

Flow Control Valve; 8 MM SAE Port; 2 Port | 2 Way; 2 Position; Hydraulic; 3000 PSISteel

Part #

84AFF-.047

BDI #

21433823

PRICE
$ 42.69 / each

QTY

INVENTORY:
10
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
40141609
Valve Type
Flow Control
Port Type
8 MM SAE
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Steel
Inch - Metric
Metric
Other Features
Restricted Flow | Free Reverse Flow | Non-Adjustable
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
84AFF-.047
Weight / LBS
0.25
Long Description
Flow Control Valve; 8 MM SAE Port; 2 Port | 2 Way; 2 Position; Hydraulic; 3000 PSISteel
Overall Length
1.5 Inch | 38.1 Millimeter