Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1890-14M-90W

880-R8M-35-AP ; 8M BH 35

880-R8M-35-AP SYNCHROFORCE ADVANCE PRO

Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149596

BDI #

409852

PRICE
$ 136.21 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.146
UNSPSC
26111811
EAN
0037256244919
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
880 8M BH 35
Weight / LBS
0.32
Long Description
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
34.646 Inch | 880 Millimeter
Belt Width
1.378 Inch | 35 Millimeter