Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

881-21R23M-RMS

881-21R23M-RMS

881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

881; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing; Thermoplastic

Part #

12967

BDI #

336544

PRICE
$ 153.24 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
31171903
EAN
0726166149659
Modular - Flat Top Size
881
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12967
Weight / LBS
0.9
Long Description
881; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing; Thermoplastic
Pitch Diameter
5.09 Inch | 129.286 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.08 Inch | 129.032 Millimeter
Bore
0 Inch | 0 Millimeter