Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

896

896

896 MINIATURE HALOGEN BULB, T3-1/4 BULB SHAPE RIGHT ANGLE PREFOCUS (SMARTCATALOG)

PGJ13 BULB BASE TYPE HALOGEN 943 WATTAGE EQUIVALENCY 37.5W INC WATTS 37.5W 12VAC TRADE NUMBER 896 BULB PRIMARY APPLICATION GENERAL PURPOSE BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONL

Part #

2FMV4

BDI #

26441232

PRICE
$ 11.22 / each

QTY

Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
39101600
Long Description
PGJ13 BULB BASE TYPE HALOGEN 943 WATTAGE EQUIVALENCY 37.5W INC WATTS 37.5W 12VAC TRADE NUMBER 896 BULB PRIMARY APPLICATION GENERAL PURPOSE BULB TYPE MINIATURE INDOOR/OUTDOOR USAGE INDOOR ONL