Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8B-SH

8B-SH

8B ELASTOMERIC COUPLING HUB

Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-11/16" Hub Diameter; Flanged; Bushed; 1-29/32" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135In-Lbs Torque

Part #

8B

BDI #

985529

PRICE
$ 117.28 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
UNSPSC
31163012
EAN
0698672640459
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
8B
Bushing Size if bushed
SH
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
EPDM/Neoprene 1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-11/16" Hub Diameter; Flanged; Bushed; 1-29/32" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Hub Diameter
2.688 Inch | 68.275 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Bushing Bore Range
1/2 to 1-11/16 Inch | 12.7 to 42.863 Millimeter