Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCG875 OBSOLETO NO USAR 12/22

8CG83

8CG83 CHANGE GEAR ; STEEL

Change Gear; 1-3/8" Bore; 10-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 83 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

8CG83

BDI #

591942

PRICE
$ 524.60 / each
$ 867.50 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.17
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
83
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Manufacturer Item Number
8CG83
Weight / LBS
29
Long Description
Change Gear; 1-3/8" Bore; 10-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 83 Teeth; 14-1/2 Degree Pressure Angle; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
10.375 Inch | 263.525 Millimeter