Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MGTC-2000-35MM

8MGTC-2000-35MM

GATES 8MGTC-2000-35MM

Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Fiberglass Tensile Material; Rubber Outer Material

Part #

8MGTC-2000-35MM

BDI #

25167895

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGTC
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
78.74 Inch | 2000 Millimeter
Belt Width
1.378 Inch | 35 Millimeter