Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MMX5MM V BLUE 80 EC 100FT/BOX

8MMX5MM V BLUE 80 EC 100FT/BOX

8MMX5MM V BLUE 80 EC 100FT/BOX V-BELT ; NON RETURNABLE OPEN END

V-Belt; 8 MM X 5 MM; 8MM Belt Width; 30000MM Belt Length; Polyurethane Outer Material

Part #

4928010

BDI #

17282490

PRICE
$ 3.34 / Foot

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.02
UNSPSC
26111801
EAN
0662345120913
Belt Style
V-Belt
Belt Series
8 MM X 5 MM
Outer Material
Polyurethane
Other Features
Price Per Meter | 1 Band | Non Reinforced | Blue Color
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
8MMX5MMBLUE80EC30M
Weight / LBS
2.362
Long Description
V-Belt; 8 MM X 5 MM; 8MM Belt Width; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Width
0.315 Inch | 8 Millimeter