Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MPC-180S-62-3525

8MPC-180S-62-3525

8MPC180S62 SYNCHRONOUS PULLEY

62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 180 Teeth; 73.914MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

8MPC180S62

BDI #

992227

PRICE
$ 1,202.63 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
40.77
EAN
0698672184410
Belt Pitch
8 MM
Belt Style
8MPC-62 QT Power Chain II
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type A3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 180 Teeth; 73.914MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Belt Width
2.441 Inch | 62 Millimeter
Pitch Diameter
18.046 Inch | 458.368 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Outside Diameter
17.983 Inch | 456.768 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter