Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-140S-21

8MX-112S-21

8MX-112S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 112 Teeth; 30.48MM Face Width; Bushed; 283.616MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77182112

BDI #

1117340

PRICE
$ 526.82 / each
$ 647.09 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
8.8
EAN
0072053271133
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type C2
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 112 Teeth; 30.48MM Face Width; Bushed; 283.616MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.166 Inch | 283.616 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Belt Width
0.827 Inch | 21 Millimeter