Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-42S-21

8MX-42S-21

8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 42 Teeth; 24.638MM Face Width; Bushed; 124.714MM Flange OD; 105.35MM OD; 106.959MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77182042

BDI #

20083392

PRICE
$ 220.00 / each
$ 270.23 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
26111812
EAN
0072053271003
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
8MX-42S-21
Manufacturer Internal Number
7718-2042
Weight / LBS
2.5
Long Description
21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 42 Teeth; 24.638MM Face Width; Bushed; 124.714MM Flange OD; 105.35MM OD; 106.959MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
0.97 Inch | 24.638 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
4.148 Inch | 105.35 Millimeter