Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8MX-60S-21

8MX-50S-36

8MX-50S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 50 Teeth; 40.132MM Face Width; Bushed; 137.414MM Flange OD; 125.73MM OD; 127.33MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77183050

BDI #

1117448

PRICE
$ 301.83 / each
$ 370.73 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.31
EAN
0072053271256
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 50 Teeth; 40.132MM Face Width; Bushed; 137.414MM Flange OD; 125.73MM OD; 127.33MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Flange Outside Diameter
5.41 Inch | 137.414 Millimeter
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter